Beli dremel 4000 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DREMEL Rotary Tool Kit
    Mulai

    Rp2.399.900

    DREMEL Rotary Tool Kit
    atribut:
    • UNSPSC: 31160000
  2. DREMEL Rotary Tool Bit & Attachment Set
    Mulai

    Rp569.900

    DREMEL Rotary Tool Bit & Attachment Set
    Deskripsi:
    Sets include a selection of bits and attachments to use with a rotary tool for tasks such as sanding, grinding, carving, engraving, polishing, routing, drilling, and cutting. The bits and attachments either have a shaft or attach to a mandrel for connecting them to a rotary tool.
    atribut:
    • Case Included: Yes
    • Shank Diameter (inch): 1/8
  3. DREMEL Corded Rotary Tool
    Mulai

    Rp2.399.900

    DREMEL Corded Rotary Tool
    Deskripsi:
    Handheld rotary tools are one-piece tools with a barrel-grip body for holding the tool and a collet at the head of the tool for holding the attachments. They are more portable than flexible shaft rotary tools, which are typically set up on a workbench.
    atribut:
    • Maximum Speed (rpm): 35000
  4. DREMEL High Speed Rotary Tool 3000
    Mulai

    Rp4.299.900

    DREMEL High Speed Rotary Tool 3000
    atribut:
    • Outer Dia. (mm): 56x50
    • Total Length (mm): 188
    • Power (V): 100
    • Compatible Collet Dia. (mm): 0.8, 1.6, 2.4, 3.2
    • No-load Speed (minute): 10000 to 28000
    • Standard Accessory Collet Dia. (mm): 3.0, 3.2
  5. DREMEL Speed Rotary Tool
    Mulai

    Rp3.699.900

    DREMEL Speed Rotary Tool
    Deskripsi:
    A cordless mini router with a built-in 7.2V lithium ion battery.An LED light on the end illuminates the working area.Exceptional handling with a body weight of 250g.Supoorts add-on charging at any time with the docking station.
    atribut:
    • Outer Diameter (mm): 40
    • Charging Time: Approximately 2 hours 45 minutes
    • Dimensions (mm): 185x40x38
    • Material: Polyamide Resin (PA)
    • No Load Rotation Speed (rpm): 8000/14000/21000/25000
    • Overall Length (mm): 185
    • Rated Voltage (V): 3.6 lithium ion battery
    • Standard Included Collet Diameter (mm): 3.2
    • Usable Collet Diameter (mm): 0.8/1.6/2.4/3.0/3.2
  6. JST Giboshi Connector with Nylon Insulation PC Type (Skun)
    Mulai

    Rp229.900

    JST Giboshi Connector with Nylon Insulation PC Type (Skun)
    atribut:
    • Type: Crimp terminal with insulation
    • Incombustibility: UL 94 V-2
    • Material (Insulator): 66 Nylon
    • Material (Terminal): brass
    • Operating Temperature Range (°C): -25 to 90
    • Rated Voltage (V): 300
    • Standard: UL recognized E 42024
    • Terminal Shape: Plug-in type
  7. BOSCH Cordless Rotary Tool
    Mulai

    Rp1.399.900

    BOSCH Cordless Rotary Tool
    Deskripsi:
    GRO 12V-35 PROFESSIONAL- Powerful motor with high speed (up to 35,000 rpm) for fast work progress- Wide range of professional applications such as cutting, sanding, routing, polishing and drilling especially in hard-to-reach areas- Comfortable to use due to compact size, ergonomic design and integrated LED lighting
    atribut:
    • Battery Voltage (V): 12
    • No Load Speed (rpm): 5000-35000
  8. YANASE Rotary Tool Pencil Speed Adjustable B Kong (Mesin Gerinda Mini)
    Mulai

    Rp739.900

    YANASE Rotary Tool Pencil Speed Adjustable B Kong (Mesin Gerinda Mini)
    Deskripsi:
    Pencil type & speed adjustment allows you to do precision work as you like! Pencil type grip allows you to work comfortably!Model processing, glass edging, silver accessory processing, metal processing, wood processing, etc.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Mass (g): 175
    • Included Accessories: High speed bit, diamond bar (3 types), shaft whetstone x 2, sanding band x 5, sanding band mandrel (2.34mm shaft), end brush, felt shaft, cutting whetstone x 3, for cutting whetstone Mandrel (2.34mm shaft), 2 stencils, 2.34mm collet, 3mm collet
    • Rated Usage Time (minute): 15
    • Collet Diameter (Φmm): 2.34, 3
    • No Load Speed (rpm): 3000-13000
  9. monotaro Straight Shank Drill (Mata Bor Lurus)
    56%
    Rating:
    94% of 100
    (7)
    Mulai

    Rp6.900

  10. DREMEL Chuck
    Mulai

    Rp349.900

    DREMEL Chuck
    atribut:
    • Grasp Range (mm): 0.8-3.2
  11. Aivolt Brush Cutter
    Mulai

    Rp1.299.900

  12. PB SWISS TOOLS Hex Key Ball Point Long Arm (Kunci L)
    43%
    Mulai

    Rp139.900

    PB SWISS TOOLS Hex Key Ball Point Long Arm (Kunci L)
    Deskripsi:
    -It has a nickel chrome plating which enables rust resistance and long life.-The corners are slightly taken off from the edge so the hex key can be inserted into the screw hole easily.
  13. Minimo Power Pack
    Mulai

    Rp13.999.900

  14. BOSCH Plung Base for Woord Trimmer
    Mulai

    Rp2.099.900

    BOSCH Plung Base for Woord Trimmer
    Deskripsi:
    Use the plunge base for the cordless trimmer ADTR118H to quickly transform it into a router. You can easily set the depth of grooving with the 7-step stopper block that allows you to quickly set the depth. The dust collection adapter and dust cover create a clean working environment and make it easier to see the work surface. By using a guide rail, more accurate straight grooving is possible (compatible guide rails: FSN800, FSN1100, FSN1600, FSN2100).You can use your trimmer as a router. More accurate and safe grooving processing is possible.
    atribut:
    • Dimensions (Length L x Width W x Height H) (mm): 256x209x120
    • Mass (kg): 1.3
    • Maximum Cutting Depth (mm): 45
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Set Contents: Plunge base, guide plate, guide rail adapter, centering pin, dust suction adapter
    • Suitable Model: Cordless trimmer ADTR118H
Daftar Harga dremel 4000 Terbaru November 2026
DREMEL Rotary Tool KitRp2.399.900
DREMEL Rotary Tool Bit & Attachment SetRp569.900
DREMEL Corded Rotary ToolRp2.399.900
DREMEL High Speed Rotary Tool 3000Rp4.299.900
KRISBOW Rotary Tool Accessories Set (Set Perkakas)Rp189.900
DREMEL Speed Rotary ToolRp3.699.900
JST Giboshi Connector with Nylon Insulation PC Type (Skun)Rp229.900
BOSCH Cordless Rotary ToolRp1.399.900
YANASE Rotary Tool Pencil Speed Adjustable B Kong (Mesin Gerinda Mini)Rp739.900
monotaro Straight Shank Drill (Mata Bor Lurus)Rp6.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)